W-IP U-shape profile foot
Profile foot W-IP U-shape
PRLFT-(W-IP)-U-SHAP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The batch hot-dip galvanising protects against corrosion and enables outdoor use
- With impressive stability and flexible adjustment, the profile foot enables easy installation and the highest quality
Datasheets(X)
![]() | |
Length (L) | 200 mm |
Width (B) | 200 mm |
Height (H) | 250 mm |
Elongated hole length (LL1) | 65 mm |
Elongated hole width (LB1) | 14 mm |
Surface | Batch hot dip galvanized |
Product weight (per item) | 6000 g |