W-IP 41 support channel bracket
Support channel bracket W-IP 41
PRFLFT-W-IP-41
Art.-no. 5256100031
EAN 4099618971440
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Specially developed for connection to the 41 Varifix rail
- Made from S235JR steel for maximum stability and load capacity
- Hot-dip galvanised in accordance with DIN EN ISO 1461 for a long service life, corrosion protection and durability
- Easy assembly due to accurate bores and precise construction that has been designed for quick installation
The support channel bracket is specially designed for the Würth W-IP system and should be used with the 41 Varifix rail.
Datasheets(X)
The hot-dip galvanised W-IP 41 support channel bracket creates a robust, corrosion-protected connection between the W-IP industrial profile system and the 41 Varifix rail.
Length (L) | 125 mm |
Width (B) | 148 mm |
Height (H) | 128 mm |
Material thickness (t) | 6 mm |
Elongated hole length (LL1) | 30 mm |
Elongated hole width (LB1) | 14 mm |
Surface | Batch hot dip galvanized |
Product weight (per item) | 1593 g |