Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-IP 160 mounting rail

Mounting rail W-IP 160
MNTRL-(W-IP)-100X160X4-HDG

Art.-no. 5256100006

EAN 4099618794315

-,--
price per selected packing unit
| Individual prices for customers after login
W-IP 160 mounting rail

Art.-no. 5256100006

-,--
price per selected packing unit
Quantity
PU
x 6 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction
  • Maximum corrosion resistance due to high-quality steel with thermal hot-dip galvanisation, for maximum durability in demanding environments

  • Maximum stability and load capacity due to a height of 160 mm, a width of 100 mm and a material thickness of 4 mm, ideal for heavy loads

  • Precise and easy installation due to 14 mm holes for accurate attachment and reduced assembly times

  • Optimised hole spacing of 70 mm ensures flexible fastening options and even load distribution

  • Excellent torsional rigidity due to sophisticated profile geometry with an optimal ratio of load-bearing capacity to dead load

  • Flexible use due to simple combination with pipe supports, Varifix components and other mounting systems

  • Robust and reliable with a weight of 15.578 kg per metre, ideal for industrial applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

6000 mm

Height (H)

160 mm

Width (B)

100 mm

Bore diameter (RL)

14 mm

Hole distance (LA)

70 mm

Surface

Hot dip galvanized

Weight per meter

15.578 kg

Area moment of inertia Y-axis

485.96 cm⁴

Center of gravity Y-axis

50 mm

Yield strength

235 N/mm²

Section modulus Y-axis

60.74 cm³

E module

210000 N/mm²

System - admissible load
S235 100x160 L W f_3 F_1 F_2
[m] [mm] [kN/m] [kN] [kN]
0,5 2,5 73,11 36,55 12,18
1 5 36,55 36,55 12,18
1,5 7,5 24,37 25,97 12,18
2 10 18,28 19,44 9,72
2,5 12,5 12,40 15,50 7,75
3 15 8,58 12,87 6,44
3,5 17,5 6,28 10,99 5,49
4 20 4,78 9,56 4,78
4,5 22,5 3,76 8,45 4,23
5 25 3,02 7,56 3,78
5,5 27,5 2,30 6,82 3,33
6 30 1,75 6,21 2,76
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-IP hammer head bolt

BLT-(T-HD)-(W-IP)

Provides an intelligent solution for fast and efficient installation
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information