Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-IP 100 mounting rail

Mounting rail W-IP 100
MNTRL-(W-IP)-100X100X4-HDG

Art.-no. 5256100001
EAN 4065746660976
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
Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction
  • Optimised component adjustment for impressive overall load capacity without being limited by connection components

  • Easy handling and continuously variable installation in no time at all

  • Low profile weight facilitates installation and enables complex structures in a modular design without the need for welding

  • High torsional stiffness and the profile geometry enables an optimal ratio of load capacity to profile weight

  • Symmetrical profile cross-section and hole grid enable effortless three-dimensional design

  • Batch hot-dip galvanising protects against corrosion and enables outdoor use

  • Flexible connection of pipe supports and easy expansion with the Varifix system and other rail systems
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

6000 mm

Height (H)

100 mm

Width (B)

100 mm

Material thickness (t)

4 mm

Bore diameter (RL)

14 mm

Hole distance (LA)

70 mm

Elongated hole width

14 mm

Surface

Batch hot dip galvanized

Weight per meter

9890 g

Area moment of inertia Y-axis

154 cm⁴

Center of gravity Y-axis

50 mm

Yield strength

235 N/mm²

Section modulus Y-axis

30.8 cm³

E module

210000 N/mm²

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-IP hammer head bolt

T-HDSCR-W-IP

Provides an intelligent solution for fast and efficient installation
x 24 pcs