W-GSA threaded rod hanger Suitable for all DIGA® CS devices
Threaded rod hanger W-GSA
HNG-THRROD-(F.DIGA-CS3)-M8
Art.-no. 0864911200
EAN 4068362146565
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Metric connection thread for installation with threaded rod.
Material | Steel |
Surface | Zinc plated |
Baseplate width (B) | 18 mm |
Thread type x nominal diameter (d1) | M8 |
Baseplate thickness (t) | 1.5 mm |
Nominal diameter | 8 mm |
Thread type | Metric thread |
Halogen-free | Yes |