W-DDA ceiling wire hanger Suitable for all DIGA® CS devices
Ceiling wire hanger W-DDA
HNG-WRE-(F.DIGA-CS3)-26X19X27
Art.-no. 0864911100
EAN 4068362146572
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Installing steel cables for the suspension of signs, lighting and suspended ceilings.
Material | Steel |
Baseplate length (A) | 26 mm |
Baseplate width (B) | 19 mm |
Baseplate thickness (t) | 1.5 mm |
Height | 19 mm |
Halogen-free | Yes |