W-530 Level F cut-resistant glove
Cut-resistant glove W-530 Level F
CUTPROTGLOV-(W-530)-(LEVEL F)-SZ11
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Outstanding mechanical resistance in terms of cut and abrasion resistance
- Additional protection and an extended service life due to special reinforcement in the thumb joint area and along the index finger
- Robust nitrile foam coating with a secure grip
- Touchscreen compatible
- Protection against contact heat up to 100 °C
- Work involving high to very high cut protection and mechanical stress requirements
- Handling and machining of sharp-edged workpieces in the glass, metal, automotive and construction industries
- Recycling industry
- Maintenance
Size | 11 |
Gauge | 18 |
Material of liner | Kevlar®/HPPE/acryl/spandex/steel |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to ISO 13997 | F |
Category | II |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt