Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-500 banded ear plugs

EARPLGBA-32DB-HIVIS-TPR-W500

Art.-no. 0899300324

EAN 4099618125447

-,--
price per selected packing unit
| Individual prices for customers after login
W-500 banded ear plugs

Art.-no. 0899300324

-,--
price per selected packing unit
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With soft ear plugs for a high level of comfort

Flexible wearing


  • The band can be worn either under the chin or over the head


Minimal transmission noise


  • The shape of the band allows for almost contact-free wearing


Good fit and easy to use


  • The shape of the ear plugs ensures a high level of comfort and a good fit

  • Easy insertion and removal of the ear plugs


Hygienic when set aside


  • The ear plugs do not touch the table surface when they are set aside
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications with short-term and long-term exposure to noise.

SNR attenuation value

32 dB

EN standard

352

Standards

EN 352

Spare parts for this product:
TPR ear plugs for W500 ear defenders

EARPLG-0899300324/325-TPR-HIVIS

Replacement soft ear plugs for a high level of comfort
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information