W-20 cow full-leather glove
Cow full leather glove W-20
PROTGLOV-COWLEATH-W20-SZ10
Art.-no. 5350000010
EAN 4058794718584
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Particularly supple
- Good flexibility and grip
- Rubberised cuff
- Backs of hands and cuffs made from heavy cotton fabric
- Backs of hands elasticated for more safety
- Knuckle guards and fingertips made from full-grain cowhide
- Index finger made completely from full-grain cowhide
- Cotton half-lining
Only limited suitability for wet work
Datasheets(X)
Medium to heavy-duty mechanical activities, metalworking, bodywork, transport industry, woodworking, repair, installation and maintenance work, construction industry
Size | 10 |
Material | Full-grain cowhide leather |
Interior finish | Palm lining |
Standards | EN 388, EN 420 |
Category | II |
Colour | Natural |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!