W-10 split cowhide leather glove
Split cowhide leather glove W-10
PROTGLOV-SPLTLEATH-COW-W10-SZ10
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The thumb and index finger are completely made of leather for special protection
- Backs of hands made from heavy cotton fabric
- Knuckle guards and fingertips made of split leather
- Rubberised cuff
- Cotton half-lining
Only limited suitability for wet work
Medium to heavy-duty work in general construction, metalworking, bodywork, transport industry, construction industry
Size | 10 |
Material | Split cowhide leather |
Interior finish | Palm lining |
Standards | EN 388, EN 420 |
Category | II |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!