Vulcanised non-slip mat
Vulcanised non-slip mat
NONSLPMAT-RUBBER-BLACK-5000X250X2MM
Art.-no. 071392 905
EAN 4053479336879
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Secured friction coefficient of at least 0.6 μ
The need for lashing materials can be calculated exactly.
Robust solid rubber reusable mat
Can be reused multiple times
KAHO tested in line with VDI 2700 with a sliding friction coefficient of µ > 0.6
Datasheets(X)
Securing loads
For universal use in workshops or construction
Suitable for | Normal loads |
Min. friction | 0.6 µ |
Material thickness | 2 mm |
Min./max. temperature conditions | -30 to 70 °C |
Material | Rubber |
Colour | Black |
Width | 250 mm |
Length | 5000 mm |
Coating weight per m² | 3.04 kg |
Volumetric weight | 1520 kg/m³ |