Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vulcanised fibre disc holder

Vulcanised fibre disc holder
HOLD-FBRDISC-UNPOPULATED-(D115-230MM)

Art.-no. 0580115000
EAN 4046778814995
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For quick and form-stable storage of fibre discs up to a diameter of 235 mm with a bore of 22.23 mm
  • Made from high-quality plastic

  • With quick-clamp mechanism
Notice

Supplied empty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D115MM

Long service life and perfect surface results.
x 1 pcs
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D178MM

Long service life and perfect surface results.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information