Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vulcanised fibre disc CERALINE with holder 51 pieces

Vulcanised fibre disc CERALINE with holder 51 pcs
VULCA FIBRE DISC HOLDER SET CERALINE 36+

Art.-no. 0988014687
EAN 4065746322294
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
For perfect storage of fibre discs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Vulcanised fibre disc CERALINE with holder 51 pieces including:
1 x
Vulcanised fibre disc holder

HOLD-FBRDISC-UNPOPULATED-(D115-230MM)

Description: For quick and form-stable storage of fibre discs up to a diameter of 235 mm with a bore of 22.23 mm
Quantity: 1 x
50 x
CERALINE vulcanised fibre disc

FBRDISC-FBRDISC-CG-G36+-D125X22,23MM

CERALINE
Description:
Diameter: 125 mm
For a high removal rate with low contact pressure for steel, stainless steel and aluminium.
Quantity: 50 x