Voltage protective glove

Voltage protective glove
VLT-PROTGLOV-LATEX-1000V-SZ11

Art.-no. 0899400931

Prices for customers after login

Voltage protective glove

Art.-no. 0899400931

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For working voltages up to 1000 V/AC
  • Good flexibility

  • Good sense of touch

  • Layer thickness according to the standard max. 1 + 0.6 mm

  • Supplied in a UV-resistant PE storage pouch

Resistant to acid, oil, ozone and cold temperatures (category RC)



EN 60903



EN 61482-1+2


  • Level 1: 4 kA/0.5 s/300 mm

  • Level 2: 7 kA/0.5 s/300 mm
Application area

Installation, maintenance and repair work under live electric voltage; electrical supply and installation companies; electrical engineering workshops; maintenance and repairs to electric and hybrid vehicles; fire and rescue service personnel

Size

11

Length

410 mm

Material thickness

1 mm

Material

Natural latex

Colour

Red

EN standard

61482-1-2

Category

III

Class

0 - Operating voltage < 1000 volts

Utilisation voltage (AC voltage)

1000 V/AC

Utilisation voltage (DC voltage)

1500 V/DC

Testing voltage (AC voltage)

5000 V/AC

Testing voltage (DC voltage)

10000 V/DC

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information