Voltage converter For cigarette lighter
Voltage converter for cigarette lighter
VLTCON-VEH-SSW150-12/230V-150/300W
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy operation of low-power consumers such as laptops, television sets and mobile phone chargers as the voltage transformer converts the low DC input voltage (12 V) to a higher voltage (230 V)
Datasheets(X)
Type description | SSW150 |
Input voltage | 12 V/DC |
Output voltage | 230 V/AC |
Continuous power | 150 W |
Peak power | 300 W |
Product weight (per item) | 1.300 kg |
Max power | 150 W |
Height | 70 mm |