Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Visor for SH 3000 safety helmet

Visor for safety helmet SH 3000
VSR-(F.SAFEHELM-SH3000)

Art.-no. 0899200342

EAN 4099618402968

-,--
price per selected packing unit
| Individual prices for customers after login
Visor for SH 3000 safety helmet

Art.-no. 0899200342

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy attachment and removal
  • The Click & Pull system makes it easy to remove the visor without removing the entire device

  • Rest position of the visor centrally above the head to avoid strain on the neck muscles

  • Hearing protection can be attached using bayonet connection
Notice

The adapter must engage on the safety helmet with an audible click.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Colour

Clear

Non-fogging

Yes

EN standard

166, 170

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information