Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vionaro front drilling jig

Front drilling jig Vionaro
DRLJIG-VIONARO

Art.-no. F146100562

EAN 9003012663615

-,--
price per selected packing unit
| Individual prices for customers after login
Vionaro front drilling jig

Art.-no. F146100562

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all frame heights

With scale to directly position overhangs or projections



Very long-lasting, low-wear


Drill bushings made from hardened steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For precise pre-drilling and centre-punching of the Vionaro front attachment and the front stabiliser for fronts and interior panels.

Material

98% polyester, 2% elastane

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information