Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vionaro V8 accessories Sets for H72/H89/H121 and H200/H250/Crystal

2D snap-on coupl set V8 H72-89-121-200/Crystal-250
SNAPONCUPL-SET-(F.V8-H72/89/121)-ICE

Art.-no. F138142191

EAN 9003012903742

-,--
price per selected packing unit
| Individual prices for customers after login
Vionaro V8 accessories Sets for H72/H89/H121 and H200/H250/Crystal

Art.-no. F138142191

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Same front holder for all frame heights

  • Tool-free front attachment and removal

  • Front holder with pre-mounted expansion anchors (dia. 5 mm x 13 mm) and fastening screws

  • Same front stabiliser for H200/H250/Crystal dia. 5 mm x 13 mm

  • Set for H72/H89/H121 includes 1 pair of front locking devices, 1 pair of branding clips and 1 pair of front holders

  • Set for H200/H250/Crystal includes 1 pair front locking devices, 1 pair of branding clips, 1 pair of front holders and 1 pair of front stabilisers

  • Height adjustment via front locking device +2.5 mm/-1 mm

  • Side adjustment front locking device +/-1 mm
Notice
  • Pre-drill fixing points for the front locking device on the underside of the drawer using drill jig art. no. F146 133 145
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Ice

Suitable for drawer side

Vionaro V8 H72/89/121

Material

Steel / plastic

Type of assembly

With 5 mm expanding dowel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information