Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vinyl protective glove

Protective glove, vinyl
PROTGLOV-VINYL-SZ10

Art.-no. 0899401000
EAN 4046778599755
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Dirt-protection glove for light to medium-heavy tasks with minimal risks
  • Moisture and dirt-repellent artificial leather (vinyl-impregnated fabric)

  • Inside with cotton half-lining

  • Backs of hands and light safety cuffs made from cotton
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used as a dirt protective glove against dry and moist contaminants in the following areas


  • Construction, agriculture and forestry work

  • Landscape maintenance

  • Transport

Size

10

Material

PVC - Polyvinyl chloride

EN standard

420

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information