Vinyl chemical and moisture protective glove
Chemical and moisture protective glove vinyl
PROTGLOV-CHEM-VINYL-350MM-SZ10
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/21966673.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/21966637.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/21966643.jpg)
Register now and access more than 125,000 products
- Excellent wet and dry grip thanks to micro-roughened palm surfaces
- 100% waterproof
- Cold-insulating and heat-insulating jersey lining
Datasheets(X)
- For medium mechanical stress in wet areas
- Chemical protection
- Transport of hazardous goods
- Road tanker drivers
- Handling chemicals and liquids
- Fishing and fish processing
- Disposal operations
- Cleaning work
- Agriculture
- Refrigeration work
Size | 10 |
Material | PVC - Polyvinyl chloride |
Interior finish | Cotton jersey liner |
Standards | EN 374, EN 388, EN 420 |
Category | III |
Length | 350 mm |
Material thickness | 1.80 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Green |