Vibration damper counterholder, BMW 2 pieces
Counterholder for belt pulley BMW 2 pcs
BLTL-COUTNERHOLDER-SET-BMW
Art.-no.
1952006040
EAN 4065746515207
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Securely holds the vibration damper in place when loosening and tightening the fastening screws on the crankshaft
Scope of delivery:
- 1 x counterholder
- 1 x centring sleeve
Product information
Datasheets(X)
Application area
- Suitable for the following belt pulleys with OEM: 11237790021/11237793882/11237801977/11237805696/11232247565
- Models: E81 120D (163 PS), E46 318D (115 + 116 PS), 318TD (115 PS), E46 320D (136 + 150 PS), 320TD (150 PS), E90 318D (150 PS), 320D (150 + 163 PS), E91 318D (122 PS), 320D (150 + 163 PS), E39 520D (136 PS), E60 520D (150 + 163 PS), E61 520D (150 + 163 PS), E83 X3 2.0D (150 PS)
- As well as engines of the same design (2.0 TD4, 2.0 CDTi, 2.0 CDT) from Rover, Land Rover and MG
- For use as with BMW 116310
Product weight (per item) | 1724 g |