Vertical clamp Pro With open support arm
Vertical clamp Pro with 2C handle
QCKCLMP-VERTL-SZ5-(-3,0-27,5)-M12X80
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-quality quick-action clamp with knuckle joint principle for flexible use in metal, wood and plastic machining
Advantages of the knuckle joint principle:
- Fast, wide opening of quick-action clamp
- Complete exposure and unimpeded removal of the workpiece
- Large clamping force with minimal effort required
- High degree of self-locking in the clamping position prevents the quick-action clamp from opening due to machining forces
Overview of more characteristics:
- Ergonomic 2-component handle
- Safety clamping piece with finger-trap protection
- Protection against the loss of pressure screw
- Stainless steel rivets in greased, case-hardened bearing bushings for durable, consistent functionality
- Removable oil-resistant rubber cap
Datasheets(X)
Material | Steel |
Material of handle | 2-component plastic |
Surface | Zinc plated |
Form | E |
Width of angled base (b1) | 70 mm |
Length of angled base (b2) | 65 mm |
Bore diameter (d1) | 8.5 mm |
Min./max. hole distance (a1) | 50-45 mm |
Hole distance 2 min./max. (a2) | 26.5-31.5 mm |
Hole distance 3 min./max. (a3) | 45-45 mm |
Hole distance (a4) | 45 mm |
Height (h1) | 281 mm |
Min./max. clamping height (h2) | -3-27.5 mm |
Distance 1 (c1) | 73 mm |
Distance 2 (c2) | 34 mm |
Length (l1) | 195 mm |
Arm length (l2) | 140 mm |
Tension force (F1) | 3.0 kN |
Clamping force 2 (F2) | 5.0 kN |
Opening angle (α) | 115 |
Thumbscrew size | M12 x 80 mm |
Product weight (per item) | 1480 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!