Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vertical clamp Pro With open support arm

Vertical clamp Pro with 2C handle
QCKCLMP-VERTL-SZ2-(-3,0-4,5)-M6X35

Art.-no. 5761110002
EAN 4065746085724
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
Horizontal base and ergonomic 2-component handle

High-quality quick-action clamp with knuckle joint principle for flexible use in metal, wood and plastic machining



Advantages of the knuckle joint principle:


  • Fast, wide opening of quick-action clamp

  • Complete exposure and unimpeded removal of the workpiece

  • Large clamping force with minimal effort required

  • High degree of self-locking in the clamping position prevents the quick-action clamp from opening due to machining forces


Overview of more characteristics:


  • Ergonomic 2-component handle

  • Safety clamping piece with finger-trap protection

  • Protection against the loss of pressure screw

  • Stainless steel rivets in greased, case-hardened bearing bushings for durable, consistent functionality

  • Removable oil-resistant rubber cap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of handle

2-component plastic

Surface

Zinc plated

Form

C

Width of angled base (b1)

43 mm

Length of angled base (b2)

32 mm

Bore diameter (d1)

5.5 mm

Min./max. hole distance (a1)

23-31 mm

Hole distance 2 min./max. (a2)

12.5-12.5 mm

Hole distance 3 min./max. (a3)

20-20 mm

Hole distance (a4)

27 mm

Height (h1)

140 mm

Min./max. clamping height (h2)

-3.0-4.5 mm

Distance 1 (c1)

25 mm

Distance 2 (c2)

11 mm

Length (l1)

78 mm

Arm length (l2)

52 mm

Tension force (F1)

0.8 kN

Clamping force 2 (F2)

1.2 kN

Opening angle (α)

105

Thumbscrew size

M6 x 35 mm

Product weight (per item)

139 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamping bolt for perforated table For quick-action clamps

CLMPBLT-F.PERFTBL-ST-(BRN)-H17,5-D16

For adapting quick-action clamps on perforated tables for metal and wood machining
x 1 pcs
Clamping bolt for perforated table For quick-action clamps

CLMPBLT-F.PERFTBL-SST-H20,0-D20

For adapting quick-action clamps on perforated tables for metal and wood machining
x 1 pcs
Clamping bolt for perforated table For quick-action clamps

CLMPBLT-F.PERFTBL-ST-(BRN)-H28,5-D28

For adapting quick-action clamps on perforated tables for metal and wood machining
x 1 pcs
Diamond T-groove adapter For quick-action clamps

QCKCLMP-ADAPT-TFLUTE-12MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs
Diamond T-groove adapter For quick-action clamps

QCKCLMP-ADAPT-TFLUTE-14MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs
Diamond T-groove adapter For quick-action clamps

QCKCLMP-ADAPT-TFLUTE-16MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs
Diamond T-groove adapter For quick-action clamps

QCKCLMP-ADAPT-TFLUTE-18MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs
Angular adapter plate For quick-action clamps

ADAPTPLT-ANGL-ST-(A2K)-93MMX62MM

For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables
x 1 pcs
Adapter plate, round for quick-action clamps

ADAPTPLT-RD-ST-(A2K)-145/100

For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables
x 1 pcs
Mounting kit For quick-action clamps on adapter plates

MNTKIT-F.ADAPTPLT-ST-(A2K)-M5

For securing the quick-action clamp to the adapter plate, angular and round
x 1 pcs
Mounting set For round adapter plates

MNTSET-ADAPTPLT-RD-M8X50

For attaching the quick-action clamps to the adapter plate, round for perforated and T-groove tables
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
Spare parts for this product:
Protective cap for pressure screw For quick-action clamps

PROTCAP-F.PSHRSCR-WS10

Made of oil-resistant neoprene with a hardness of 70 Shore A to protect sensitive workpieces during clamping
x 10 pcs
Pressure screw For quick-action clamps

PRESSCR-(F.QCKCLMP-PRO)-SZ2-M6X35

Suitable for horizontal and vertical clamps Pro