Vernier calliper With torque fixing
Calliper with moment fixed position
CAL-FIXPOSMOMENT-(0-150 MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Thread table on the reverse
- Stainless
- Scale and vernier scale with brushed chromium-plated finish
- Ground and lapped measuring surfaces
- Depth gauge on slider
- Supplied in elegant cases
Max. length measuring range | 160 mm |
Vernier scale (imperial) | 1/128 inch |
Vernier scale | 0.05 mm |
Length of jaw | 40 mm |
Material | Stainless steel, 1.4034 |
Standards | ISO 13385-1 |
Product weight (per item) | 209.000 g |
Datasheets (0)
Certificates/
Documents