Ventilation duct sealing tape for sealing ventilation ducts and exhaust air systems
Ventilation duct sealing tape
SEALTPE-VENTDCT-15MMX6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Silicone-free
The material is silicone-free. However, to ensure that the adhesive tape unrolls, silicone must be used as a release agent between the individual layers.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Material | Closed cell polyethylene |
Colour | Grey |
Thickness | 6 mm |
Width | 15 mm |
Length of roll | 10 m |
Adhesive base | Natural rubber hotmelt |
Min./max. temperature conditions | -30 to 80 °C |
Min. processing temperature | 5 °C |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102, according to test certificate 230008667 |
Halogen-free | Yes |
Shelf life from production | 12 Month |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of chlorinated paraffins (< 0.1 %) | Yes |
Solvent free (< 1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!