Ventilation attachment with fan
Ventilation attachment for safety cabinet T90 2.0
VENTATTCH-REF2.0-SAFECAB-T90
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cabinet attachment for safety cabinet type 90
- Exhaust air must be routed to the outside by means of an exhaust air duct to be installed by the customer at a safe location
- Exhaust fan (max. 72 m³/h)
- Ready to use for quick installation
- With connection cable and safety plug
- Power supply: 230 V/50 Hz
- Powder-coated sheet steel housing
- Low noise for use in direct work environments
- Noise level Lp5A 56 dB (A)
- CE compliant
Datasheets(X)
Application for toxic, water-polluting, flammable liquids in work areas
Material | Sheet steel |
Width | 500 mm |
Depth | 370 mm |
Height | 500 mm |
Colour | Grey |