Ventilation and bird screen profile
Ventilation and bird protection profile
VENTMOULD-BROWN-70X2500MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Angle profiles with one perforated and one unperforated leg
- Weather-resistant
Width 1 | 70 mm |
Width 2 | 30 mm |
Length | 2500 mm |
Colour | Brown |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/ Documents (0)