Ventilation and bird screen profile
Ventilation and bird protection profile
VENTMOULD-BRICKRED-30X2500MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Angle profiles with one perforated and one unperforated leg
- Weather-resistant
Width 1 | 30 mm |
Width 2 | 30 mm |
Length | 2500 mm |
Colour | Brick red |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/ Documents (0)