Vent and bird screen mesh
Soffit vent and bird screen mesh 60 m
VENTGRILROLL-BRICKRED-50MMX60M
Art.-no. 068101650
EAN 4024835005319
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Highly impact-resistant PP
- Light-resistant
- Weather-resistant
- Elliptical hole arrangement
Datasheets(X)
Vented cover for eaves or façades in line with DIN 4108
Colour | Brick red |
Length | 60 m |
Width | 50 mm |
Length of roll | 60 m |
Number of rolls | 1 PCS |
Material | PP - Polypropylene |