Vehicle test tip For measuring leads
Test tip vehicle for test lead
TESTTIPVEH-F.MSRELD-1000V-10A
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Needle-shaped test tips produced from spring steel, suitable for establishing contact with closed plug connectors from the rear (cable inlet) through the grommet or heat-shrink tubing, hence permitting testing in a connected state or when leads are in operation.
- Rated voltage 1000V CAT II 10 A
Connecting socket diameter | 4 mm |
Max. nominal current | 10 A |
Max. nominal voltage | 1000 V/AC/DC |
Overvoltage protection category | CAT II/1000 V |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt