Vehicle sealing tape
Vehicle sealing tape
SEALTPE-VEH-ROLL-15X3-10M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-compressed to 20%
- Self-adhesive on one side
- Temperature resistance: -30°C to +90°C
- Vapour-permeable, thereby preventing water build-up
- Once the compression is released, the sealing tape develops a reset force, which presses firmly against the joint edges and compensates for uneven areas.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
As sealing and vibration protection in the ventilation and heating sector for tank systems, bearing areas and for cross-struts in the luggage compartment lid etc. As an installation aid to protect against vibrations for car radios and speakers etc. For wrapping around aerial cables (e.g. VW, Ford)
Clean the joint/surface of oil, grease and loose material. Remove the masking paper from the sealing tape. Stick the sealing tape to the surface, or lay directly from the roller into the joint.
Chemical basis | Acrylate adhesive |
Colour | Black |
Length | 10 m |
Width | 15 mm |
Sealing-tape thickness on delivery | 3 mm |
Max. sealing-tape thickness after expansion | 15 mm |
Min./max. joint width | 3-4 mm |
Min./max. temperature resistance | -30 to 90 °C |