Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vehicle interior protection set 5 pieces

Veh. int. protection set, 5 pieces in plastic bag
PROTSHT-KIT-PE-COMBI-SET-100PCS

Art.-no. 0899500054
EAN 4053479206196
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
For the vehicle interior

Easy to use


  • All necessary protectors are supplied in a polythene bag for protection from dust

  • Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary

  • Suitable for most passenger vehicle interiors

  • Helps fitters meet required quality standards


Seat protector


Optimal material thickness for high tear resistance and elasticity owing to film thickness of 0.015 mm



Combi foot mat


  • Combination of absorbent paper and coated underside prevents soaking through

  • Protection against oil, dirt and water


Steering wheel, gear lever and handbrake protector


  • Particularly favourable placement owing to sewn in elastic bands

  • Protects controls from dirt

  • Steering wheel protector for steering wheel diameters of 350–400 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of tear-off units/set

100 PCS

Number of pieces in assortment/set

500 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information