Vehicle interior protection set 5 pieces
Veh. int. protection set, 5 pieces in plastic bag
PROTSHT-KIT-PE-COMBI-SET-100PCS
Art.-no. 0899500054
EAN 4053479206196
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use
- All necessary protectors are supplied in a polythene bag for protection from dust
- Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary
- Suitable for most passenger vehicle interiors
- Helps fitters meet required quality standards
Seat protector
Optimal material thickness for high tear resistance and elasticity owing to film thickness of 0.015 mm
Combi foot mat
- Combination of absorbent paper and coated underside prevents soaking through
- Protection against oil, dirt and water
Steering wheel, gear lever and handbrake protector
- Particularly favourable placement owing to sewn in elastic bands
- Protects controls from dirt
- Steering wheel protector for steering wheel diameters of 350–400 mm
Datasheets(X)
Number of tear-off units/set | 100 PCS |
Number of pieces in assortment/set | 500 PCS |
| Protective element | Length in mm | Width in mm | Thickness in mm |
| Seat protector | 1300 | 800 | 0,015 |
| Floor mat | 500 | 380 | 0,060 |
| Steering wheel cover | 600 | 100 | 0,018 |
| Gear lever protector | 140 | 130 | 0,018 |
| Brake lever protector | 160 | 70 | 0,018 |