Vehicle interior protection set 5 pieces
Vehicle interior protect. set, 5 pcs. in dispencer
PROTSHT-KIT-PE-5IN1-200PCS
Art.-no. 0899500051
EAN 4050382124944
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use
- All required protectors on a single tear-off segment
- Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary
- Suitable for most car interiors
- Helps mechanics meet the required quality standards
- All protectors are dust-protected in a dispenser box (L x W x H mm: 720 x 170 x 170)
Seat protector and floor mat
- Perfect fit and adhesion thanks to non-slip underside
- Protects against oil, dirt and water
Protective film for steering wheel, gearstick and handbrake
- Multi-layer film is especially non-slip and adherent
- Highly expandable film, adapts flexibly to the contours
- Transparent material allows symbol recognition
- Protects the controls from dirt
Datasheets(X)
Roll width | 720 mm |
Roll diameter | 160 mm |
Number of tear-offs | 200 PCS |
Number of pieces in assortment/set | 1000 PCS |
| Protective element | Length in mm | Width in mm | Thickness in mm |
| Seat protector | 1500 | 880 | 0,014 |
| Floor mat | 700 | 510 | 0,014 |
| Steering wheel cover | 490 | 150 | 0,025 |
| Gear lever protector | 150 | 90 | 0,025 |
| Brake lever protector | 150 | 100 | 0,025 |