Vehicle fine-sanding disc diamond
Finishing disc diamond
DSPAP-SG-DIAMANT-1000-D75MM
Art.-no. 0587501100
EAN 4045989427628
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Significantly shorter grinding and polishing times
Outstanding removal rate with up to 40x higher grinding performance.
Full-surface extraction
Thanks to the foam-mesh fabric, the sanding dust is extracted thoroughly from the entire surface, resulting in a uniform grinding finish.
Pressure-equalising, absorbent and permeable
The homogeneity of the foam material guarantees the controlled absorption and release of water.
Safe operation
The foam material prevents pointed pressure on the surface -> The risk of sanding through on edges, beading and curves is reduced to a minimum.
Datasheets(X)
Suitable for the hardest of materials, such as scratch-resistant paints, composite materials and mineral materials
Ideal for wet and dry sanding
Form | Washer |
Diameter (Ø) | 75 mm |
Grid size | 1000 |
Grinding pattern | 1000 |
Adhesive system | Hook and loop |
Material of abrasive medium | Diamond |
| Support | Foam/mesh |
| Binding | Synthetic resin |
| Grain | Diamond |
| Scattering | Special processes |
| Colour on grain side | Yellow (gold) |
| Available grit | 1000 |
| Shapes | Washers |