Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vehicle dry sandpaper test set RED PERFECT® 100 pieces

Sandpaper disc test set 1 Red Perfect
DSPAP-SET-DISC-(P80-P400)-D150MM-100PCS
RED PERFECT

Art.-no. 0581353
EAN 4054458995018
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
Each with 25 x grain P 80, P 120, P 240, P 400. Used to sand fillers, filler compounds, old paints, HS top-coat paints, water-based paints, new-part factory primers, plastic parts and composite fibre materials (e.g. GFRP).

No tear-out or fraying of disc at edges or dust extraction holes


Due to the highly tear-resistant plastic film



Short sanding time and efficient work with excellent results


  • 21-hole pattern for thorough all-over vacuuming of sanding dust

  • Fits all commercially available adhesive discs


Extremely high material removal and long service life


Thanks to extremely broad scattering in conjunction with stearate coating.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grains P 80-P 120


Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P 100-P 500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.



Grains P 600-P 3000


Removing dirt and flaws, orange peel effect, trapped dust and paint runs in clear lacquer.

Diameter

150 mm

Number of pieces in assortment/set

100 PCS

Hole pattern

Multiple perforations

Form

Washer

Adhesive system

Hook and loop

Vehicle dry sandpaper test set RED PERFECT® 100 pieces including:
25 x
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P80-D150MM

RED PERFECT
Description:
Grid size: P80
Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
Quantity: 25 x
25 x
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P120-D150MM

RED PERFECT
Description:
Grid size: P120
Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
Quantity: 25 x
25 x
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P240-D150MM

RED PERFECT
Description:
Grid size: P240
Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
Quantity: 25 x
25 x
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P400-D150MM

RED PERFECT
Description:
Grid size: P400
Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
Quantity: 25 x