Vehicle dry sandpaper disc Arizona® Perfect
Sandpaper disc Arizona Perfect
DSPAP-HOKLP-P40-D150MM
ARIZONA PERFECT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Up to 20 % higher material removal and service life increased by over 90 %
Short sanding time and efficient work
- Fits all commercially available adhesive backing pads
Datasheets(X)
Grains P40-P120
Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grains P100-P600
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 40 |
Hole pattern | Unpunched |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!