Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vehicle dry sandpaper disc Arizona® Perfect

Sandpaper disc Arizona Perfect
DSPAP-HOKLP-P150-D150MM
ARIZONA PERFECT

Art.-no. 5506343015
EAN 4045989429363

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For sanding old paint, fillers, filler compounds, plastics, factory primers on new parts and matting of paintwork.

Up to 20 % higher material removal and service life increased by over 90 %



Short sanding time and efficient work


  • Fits all commercially available adhesive backing pads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grains P40-P120


Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P100-P600


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.

Form

Washer

Diameter (Ø)

150 mm

Grid size

150

Hole pattern

Unpunched

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Foam adapter, multi-hole

FMADAPT-SNDPAD-HOKLP-MULTIHO-D150MM

For dust-free working and optimum results.
x 2 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information