Vehicle dry abrasive paper test set Arizona® Perfect 100 pieces
Sandpaper disc set Arizona Perfect
DSPAP-HOKLP-MULTIHOLE-TESTKIT-D150MM
Art.-no. 5506353000
EAN 4053479305486
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Up to 20% higher material removal and service life increased by over 90%
- P40-80: Ceramic abrasive grain in the coarse range
- From P220: Newly developed stearate concept
Short sanding time and efficient work
- 21-hole pattern for thorough all-over vacuuming of sanding dust
- Suitable for all commercially available adhesive discs
Datasheets(X)
Diameter | 150 mm |
Number of pieces in assortment/set | 100 PCS |
Hole pattern | Multiple perforations |
Form | Washer |
Adhesive system | Hook and loop |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units