Vehicle dry abrasive paper disc RED PERFECT®
Sandpaper disc Red Perfect
DSPAP-HOKLP-P120-D150MM
Art.-no. 0581343012
EAN 4053479202006
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No tearing or fraying of disc around edges and vacuuming holes
Thanks to the highly tear-resistant plastic film
Short sanding time and efficient work with excellent results
- 21-hole pattern for thorough all-over vacuuming of sanding dust
- Fits all commercially available backing pads
Extremely high material removal rate and long service life
Thanks to extremely broad scattering in conjunction with stearate coating
Datasheets(X)
Grit P 80-P 120
Initial sanding of new-part factory primers (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grit P 100-P 500
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic-resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
Grit P 600-P 3000
Removing dirt and flaws, orange peel effect, trapped dust and paint runs in clear lacquer.
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | P120 |
Hole pattern | Unpunched |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |
| Backing material | Highly tear-resistant plastic film |
| Binding | All-synthetic resin |
| Material of abrasive medium | Aluminium oxide |
| Scattering | Wide open |
| Colour | Grain side red |
| Available grain | P 80–P 3000 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!