Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vehicle dry abrasive paper disc RED PERFECT®

Sandpaper disc Red Perfect
DSPAP-HOKLP-MULTIHOLE-P120-D150MM

Art.-no. 0581353012

EAN 4048539272075

-,--
price per selected packing unit
| Individual prices for customers after login
Vehicle dry abrasive paper disc RED PERFECT®

Art.-no. 0581353012

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).

No tearing or fraying of disc around edges and vacuuming holes


Thanks to the highly tear-resistant plastic film



Short sanding time and efficient work with excellent results


  • 21-hole pattern for thorough all-over vacuuming of sanding dust

  • Fits all commercially available backing pads


Extremely high material removal rate and long service life


Thanks to extremely broad scattering in conjunction with stearate coating

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grit P 80-P 120


Initial sanding of new-part factory primers (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grit P 100-P 500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic-resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.



Grit P 600-P 3000


Removing dirt and flaws, orange peel effect, trapped dust and paint runs in clear lacquer.

Form

Washer

Diameter (Ø)

150 mm

Grid size

P120

Hole pattern

Multiple perforations

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Backing material Highly tear-resistant plastic film
Binding All-synthetic resin
Material of abrasive medium Aluminium oxide
Scattering Wide open
Colour Grain side red
Available grain P 80–P 3000
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Foam adapter, multi-hole

FMADAPT-SNDPAD-HOKLP-MULTIHO-D150MM

For dust-free working and optimum results.
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information