Vehicle registration holder Metropolitan
Vehicle registration holder Metropolitan
HOLD-METROPOLITAN-PACKAGE-1COL-100PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Colours of print | 1-coloured silver |
Printed strip width x printed strip height | 60 x 50 mm |
Material | Plastic |
Minimum order quantity | 100 PCS |
Design | Printed |
Length x width | 130 x 90 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!