Vehicle connector bus bar 6.3 x 0.8 Uninsulated
Plug distributor 6.3 x 0.8
MULTICON-TWICE-(PL)-6,3X0,8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connections
- 2 x blade connectors 6.3 x 0.8 mm
- 1 x blade receptacle 6.3 x 0.8 mm
Datasheets(X)
Design | Unsealed |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Retaining-lug diameter (Ø) | 1.2 mm |
Material | Brass |
Surface | Plain |