Vehicle cable single core double insulated FLRYY
Vehicle cable FLRYY, single wire double-insulated
VEHCBL-FLRYY-DBINSU-REEL-BLACK-1X1,5SMM
Art.-no. 0770201
EAN 4011231766968
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- PVC external sheath, black
- Rated voltage: U ~ = 50 V, U- = 60 V
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Datasheets(X)
Number of strands | 1 PCS |
Wire cross section | 1.5 mm² |
Nominal cable cross section | 1 x 1.5 mm² |
Colour | Red, Black |
Outer diameter | 3.6 mm |
Min./max. temperature conditions | -40 to 70 °C |