Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vehicle cable round cable (hose line) FLRYY

Vehicle cable FLRYY, round cable
VEHCBL-FLRYY-COL-BLACK-2X0,75SMM

Art.-no. 0770121
EAN 4011231766876
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
Packaged goods
  • Nominal voltage: U ~ = 50 V, U- = 60 V

  • PVC external sheath, black

  • Free of silicone, cadmium and lead

In accordance with/similar to DIN/ISO 6722

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal cable cross section

2 x 0.75 mm²

Colour

Black
White

Outer diameter

4.8 mm

Min./max. temperature conditions

-40 to 70 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information