Vehicle cable flat cable FLRYY PVC external sheath, black
Vehicle line FLRYY flat cable
VEHCBL-FLRYY-REEL-BLACK-2X1,0SMM
Art.-no. 0770202010
EAN 4058794719642
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nominal voltage: U ~ = 50 V, U - = 60 V
- Silicone-, cadmium- and lead-free
In accordance with/similar to DIN/ISO 6722
Datasheets(X)
Nominal cable cross section | 2 x 1.0 mm² |
Colour | Red, Black |
Width x thickness | 5.3 x 3.6 mm |
Min./max. temperature conditions | -40 to 70 °C |
Design | Coil |