Vehicle cable flat cable FLRYY PVC external sheath, black
Vehicle line FLRYY flat cable
VEHCBL-FLRYY-COL-BLACK-3X0,75SMM
Art.-no. 0770203075
EAN 4048539190935
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nominal voltage: U ~ = 50 V, U - = 60 V
- Silicone-, cadmium- and lead-free
In accordance with/similar to DIN/ISO 6722
Datasheets(X)
Nominal cable cross section | 3 x 0.75 mm² |
Colour | Brown, Black, White |
Width x thickness | 7.5 x 3.5 mm |
Min./max. temperature conditions | -40 to 70 °C |
Design | Bundle |