Vehicle cable FLY
Vehicle cable FLY roll
VEHCBL-FLY-COL-RED-25,0SMM
Art.-no. 0770112301
EAN 4048539190973
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Datasheets(X)
Wire cross section | 25 mm² |
Colour | Red |
Outer diameter | 8.9 mm |
Min./max. temperature conditions | -40 to 70 °C |