Vehicle cable FLY
Vehicle cable FLY roll
VEHCBL-FLY-COL-BLACK-6,0SMM
Art.-no. 0770111
EAN 4011231766258
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Datasheets(X)
Wire cross section | 6.0 mm² |
Colour | Black |
Outer diameter | 4.7 mm |
Min./max. temperature conditions | -40 to 70 °C |