Vehicle bulb cabinet With 18 drawers
Car Bulb Cabinet
LAMPCAB-EMPTY-RED-WITHOUT-ADAPTER
Art.-no.
09557201
EAN 4011231872157
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For storing vehicle lamps, electrical connectors etc.
- Drawer dimensions: 225 x 250 x 55 mm (W x D x H)
- Drawer weight capacity: 1 kg
- Includes eight partition element sets, each comprised of one crosswise partition element and one lengthwise partition element
- Lockable
Product information
Datasheets(X)
Width | 536 mm |
Depth | 340 mm |
Height | 701 mm |
Number of drawers | 18 PCS |
Colour | Red |